Breaker, Molded Case, 50A, 600Y/347VAC, 2P, 18kAIC, Everlink

Item #: 1295996
Cat #: BGL26050LU
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, 50 Amp, 600Y/347 Volt AC, 2-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End

Overview

Breaker, Molded Case, 50 Amp, 600Y/347 Volt AC, 2-Pole, 18 kAIC, PowerPact-B, Toggle, Everlink, Control Wire ON End
Also known as: BGL26050LU

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 347, 690Y
Amps: 50
Family / Style: PowerPact
Interrupt Rating AC: 18 kA
Interrupt Rating DC: 20kA
Mounting: Panel
Poles: 2
Amps: 50
Interrupt Rating AC: 18 kA
Volts DC: 250
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 20kA

Customer Reviews

No reviews for this product
(0)