MOLDED CASE CIRCUIT BRKR 600Y/347V 50A

Item #: 1295998

Cat #: BGL36050LU

UPC: 606481149421

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 50A
Also known as: 606481149421, BGL36050LU

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 347, 690Y
Amps: 50
Family / Style: PowerPact
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating AC: 18 kA