Pre-Insulated Crimp Connector, NC-2212, 1,000/Box

Item #: 129600

Cat #: 30-146

UPC: 783250301461

to view pricing and more.
Documents & Guides
Crimp Connector, Pre-Insulated, Conductor Range: 2 - 22 Min, 2- 16 W/ 2 -18 Max Awg, Size: Small, Voltage Rating: 600 V, Conductor Range (Main/Primary): 1 To 6, Model: Nc-2212

Overview

Crimp Connector, Pre-Insulated, Conductor Range: 2 - 22 Min, 2- 16 W/ 2 -18 Max Awg, Size: Small, Voltage Rating: 600 V, Conductor Range (Main/Primary): 1 To 6, Model: Nc-2212
Also known as: 783250301461, 30-146

Specifications

Size: Small
Standards: California Proposition 65
Size: Small
Standards: California Proposition 65