FRONT TO BACK LIFTING ANGLES

Item #: 1296017

Cat #: P2ALAFB

UPC: 783510336721

to view pricing and more.
Documents & Guides
FRONT TO BACK LIFTING ANGLES

Overview

FRONT TO BACK LIFTING ANGLES
Also known as: 783510336721, P2ALAFB

Specifications

Depth: 2 in
Material: Steel
Height: 2.990 in
Width: 4.250 in
Depth: 2 in
Height: 2.990 in
Material: Steel
Width: 4.250 in