Safety Switch, Fusible, 60A, 240VAC, 250VDC, 3PH, NEMA 1 Enclosure

Item #: 12961

Cat #: 1494H-CA3H2

UPC: 662074659654

to view pricing and more.
Documents & Guides
Safety Switch, Fusible, Heavy Duty, 60 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure

Overview

Safety Switch, Fusible, Heavy Duty, 60 Amp, 240 Volt AC, 125/250 Volt DC, 3-Phase, NEMA 1 Enclosure
Also known as: 662074659654, 1494H-CA3H2

Specifications

Poles: 3
Volts DC: 250, 125
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250, 125
IP/NEMA Rating: NEMA 1
Amps: 60