LR ALUM COND BODY W/CG, 3"

Item #: 1296159

Cat #: LR300

UPC: 785592407009

to view pricing and more.
Documents & Guides
No Documents Available
LR ALUM COND BODY W/CG, 3"

Overview

LR ALUM COND BODY W/CG, 3"

Topaz conduit bodies are designed to allow access to the interior of a conduit system for inspection, pulling and maintenance. Topaz's high-quality production standards make our conduit bodies the better choice for a fast, hassle-free installation

Also known as: 785592407009, LR300

Specifications

Type: Type LR
Material: Aluminum
Standards: California Proposition 65
Hub Diameter: 3 in
Type: Type LR
Standards: California Proposition 65
Material: Aluminum
Hub Diameter: 3 in