Retrofit LED

Item #: 1296185

Cat #: S9725

UPC: 045923097256

to view pricing and more.
Documents & Guides
Retrofit LED, 11.5W, Color Temp: 3000, CRI: 90

Overview

Retrofit LED, 11.5W, Color Temp: 3000, CRI: 90
Also known as: 045923097256, S9725

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 11.500
Light Technology: LED
Angle: 90°
Color Temperature: 3000 (Warm White)
Lumens: 800
Wattage: 11.500
Angle: 90°
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED