4W B11 LED Lamp, 50K

Item #: 1296222

Cat #: S29866

UPC: 045923298660

to view pricing and more.
Documents & Guides
4 Watt B11 LED; Clear; Candelabra Base; 5000K; 350 Lumens; 120 Volt

Overview

4 Watt B11 LED; Clear; Candelabra Base; 5000K; 350 Lumens; 120 Volt

Satco's S29866 4-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light.

Also known as: 045923298660, S29866

Specifications

Color: Clear
Wattage: 4
Color Temperature: 5000 (Bright White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 350
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 350
Dimmable: Yes
Wattage: 4
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)