RELAY 2CO QC PINS 10A@240V 240VAC COIL

Item #: 1296324

Cat #: 8501KUR12V24

UPC: 785901990482

to view pricing and more.
Documents & Guides
RELAY 2CO QC PINS 10A@240V 240VAC COIL

Overview

RELAY 2CO QC PINS 10A@240V 240VAC COIL
Also known as: 785901990482, 8501KUR12V24

Specifications

Standards: California Proposition 65
Standards: California Proposition 65