30 MM ILLUM

Item #: 129670

Cat #: 800T-FXPH16BA4

UPC: 612598587179

to view pricing and more.
Documents & Guides
AB 800T-FXPH16BA4 30 MM ILLUM

Overview

AB 800T-FXPH16BA4 30 MM ILLUM
Also known as: 612598587179, 800T-FXPH16BA4

Specifications

Wattage: 23
Volts AC: 120
Type: LED
Family / Style: 800T
Angle: 40°
Wattage: 23
Type: LED
Angle: 40°
Volts AC: 120
Family / Style: 800T