
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Sky Blue
Item #: 1296767
Cat #: T2-3006
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Sky Blue
Overview
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Sky Blue
This popular multipurpose supply is perfect for a variety of labeling tasks in any industry. The flexible, yet durable vinyl adapts to many different surfaces and work environments. Use it for all your general safety and facility labeling. Contact us to order custom colors to fit your needs.
Also known as: T2-3006
Specifications
| Width: | 2 in |
| Material: | Vinyl |
| Color: | Sky Blue |
| Length: | 140 ft |
| Width: | 2 in |
| Color: | Sky Blue |
| Material: | Vinyl |
| Length: | 140 ft |