Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Green

Item #: 1296769

Cat #: T2-3007

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Green

Overview

Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Green

This popular multipurpose supply is perfect for a variety of labeling tasks in any industry. The flexible, yet durable vinyl adapts to many different surfaces and work environments. Use it for all your general safety and facility labeling. Contact us to order custom colors to fit your needs.

Also known as: T2-3007

Specifications

Width: 2 in
Color: Green
Material: Vinyl
Length: 140 ft
Width: 2 in
Material: Vinyl
Color: Green
Length: 140 ft