Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Yellow

Item #: 1296773

Cat #: T2-3008

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Yellow

Overview

Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Yellow

This popular multipurpose supply is perfect for a variety of labeling tasks in any industry. The flexible, yet durable vinyl adapts to many different surfaces and work environments. Use it for all your general safety and facility labeling. Contact us to order custom colors to fit your needs.

Also known as: T2-3008

Specifications

Width: 2 in
Material: Vinyl
Color: Yellow
Length: 140 ft
Width: 2 in
Color: Yellow
Material: Vinyl
Length: 140 ft