Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Purple

Item #: 1296775

Cat #: T2-3011

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Purple

Overview

Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Purple

This popular multipurpose supply is perfect for a variety of labeling tasks in any industry. The flexible, yet durable vinyl adapts to many different surfaces and work environments. Use it for all your general safety and facility labeling. Contact us to order custom colors to fit your needs.

Also known as: T2-3011

Specifications

Width: 2 in
Color: Purple
Material: Vinyl
Length: 140 ft
Width: 2 in
Material: Vinyl
Color: Purple
Length: 140 ft