Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Red

Item #: 1296776

Cat #: T2-3010

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Red

Overview

Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Red

This popular multipurpose supply is perfect for a variety of labeling tasks in any industry. The flexible, yet durable vinyl adapts to many different surfaces and work environments. Use it for all your general safety and facility labeling. Contact us to order custom colors to fit your needs.

Also known as: T2-3010

Specifications

Width: 2 in
Color: Red
Material: Vinyl
Length: 140 ft
Width: 2 in
Material: Vinyl
Color: Red
Length: 140 ft