
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Orange
Item #: 1296777
Cat #: T2-3009
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Orange
Overview
Premium Vinyl Tape, 2" x 140', TORO/BRONCO, Orange
This popular multipurpose supply is perfect for a variety of labeling tasks in any industry. The flexible, yet durable vinyl adapts to many different surfaces and work environments. Use it for all your general safety and facility labeling. Contact us to order custom colors to fit your needs.
Also known as: T2-3009
Specifications
| Width: | 2 in |
| Material: | Vinyl |
| Color: | Orange |
| Length: | 140 ft |
| Width: | 2 in |
| Color: | Orange |
| Material: | Vinyl |
| Length: | 140 ft |