Sustainable

LED Lamp, T8, Linear, 96", 43W, Single Pin, 4000K

Item #: 1297094
Cat #: KT-LED43T8-96G-840-D-CP
UPC: 890949019245
Sign In or Register to view pricing and more.
LED Lamp, T8, Linear, 96 Inch, 43 Watt, Single Pin, 5500 Lumens, Ballast Bypass, 4000K, Fa8 Single Pin

Overview

LED Lamp, T8, Linear, 96 Inch, 43 Watt, Single Pin, 5500 Lumens, Ballast Bypass, 4000K, Fa8 Single Pin
Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast.
Also known as: 890949019245, KT-LED43T8-96G-840-D-CP

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Wattage: 43
Color Rendering Index (CRI): 80+
Lumens: 5500
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC: 120-277
Length: 8 ft, 96 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 43
Lumens: 5500
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)