Breaker, 13A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Item #: 12971

Cat #: 1489-A1C130

UPC: 781180895869

to view pricing and more.
Documents & Guides
Breaker, 13A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out

Overview

Breaker, 13A, 1P, 277VAC, 48VDC, Lug-In/Lug-Out
Also known as: 781180895869, 1489-A1C130

Specifications

Amps: 13
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 13
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Poles: 1