Compact Fluorescent Lamp, Mini-Twist, 13W, Bug Light

Item #: 129716

Cat #: S7267

UPC: 045923072673

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color: Bug Yellow, Rated Average Life: 10,000 Hrs. 270W Equivalent.

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color: Bug Yellow, Rated Average Life: 10,000 Hrs. 270W Equivalent.
Also known as: 045923072673, S7267

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 13
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: Fluorescent