25W T6.5 Incandescent Lamp, Clear

Item #: 129721
Cat #: S3248
UPC: 045923032486
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; DC Bay Base; 130 Volt

Overview

25 Watt T6 1/2 Incandescent; Clear; 1500 Average rated hours; 180 Lumens; DC Bay Base; 130 Volt
Also known as: 045923032486, S3248

Specifications

Volts AC: 130
Lumens: 180
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Volts AC: 130
Wattage: 25
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Bayonet (BA15d)
Lumens: 180
Color Rendering Index (CRI): 100
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)