ProLine 100-mm Solid Base, fits 700x900mm, EMC

Item #: 1297254

Cat #: PB179HF

UPC: 783510128999

Sign In or Register to view pricing and more.
ProLine 100-mm Solid Base, Material: Steel, Dimensions: 27.56" x 35.43" x 33.82"

Overview

ProLine 100-mm Solid Base, Material: Steel, Dimensions: 27.56" x 35.43" x 33.82"

The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.

Also known as: 783510128999, PB179HF

Specifications

IP/NEMA Rating: IP55
Finish: Powder Coated
Color: Jet Black
Weight: 50 lb
IP/NEMA Rating: IP55
Color: Jet Black
Finish: Powder Coated
Weight: 50 lb