NOMINAL 3000LMS ACRYLIC DIFFUSER LINEAR

Item #: 1297285

Cat #: 2BLT4R-30L-ADP-EZ1-LP840

UPC: 193047145640

to view pricing and more.
Documents & Guides
No Documents Available
NOMINAL 3000LMS ACRYLIC DIFFUSER LINEAR PRISMATIC LENSELDOLED DIMMING 1%80+ CRI 4000K

Overview

NOMINAL 3000LMS ACRYLIC DIFFUSER LINEAR PRISMATIC LENSELDOLED DIMMING 1%80+ CRI 4000K
Also known as: 193047145640, 2BLT4R-30L-ADP-EZ1-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Dimmable: Yes