This product has been discontinued.

LED 10" Canopy Fixture, 40W, 4800L, 5000K, 120-277V, Bronze
Item #: 1297501
Cat #: CANOPY3A/040UNV750/10S5/BZ
UPC: 046135601606
to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60160*
Overview
LED 10 Inch Canopy Fixture, 40 Watt, 4800 Lumen, 5000K, 70 CRI, 120-277 Volt, Bronze * Sylvania Part # 60160*
Also known as: 046135601606, CANOPY3A/040UNV750/10S5/BZ
Specifications
| Lumens: | 4800 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 40 |
| Color: | Bronze |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 4800 |
| Wattage: | 40 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | Bronze |
| Dimmable: | Yes |