5-Light Chandelier, LED, 120V, Brushed Nickel Finish

Item #: 1297532
Cat #: 31661EN3-962
UPC: 785652047947
Sign In or Register to view pricing and more.
Documents & Guides
Five Light Chandelier, Includes 5- 9.5 Watt LED Medium Base Lamps, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location

Overview

Five Light Chandelier, Includes 5- 9.5 Watt LED Medium Base Lamps, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, 120 Inch Chain Pre-Wired, Safety Listed for Dry Location
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652047947, 31661EN3-962

Specifications

Diameter: 25 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Type: 5-Light, Chandelier
Light Technology: LED
Height: 21 1/4 in
Wattage: 9.500
Diameter: 25 in
Volts AC: 120
Type: 5-Light, Chandelier
Height: 21 1/4 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)