TC-ER Control Cable, 12/4 Copper, 600V

Item #: 1297557

Cat #: 59196299

UPC:

to view pricing and more.
Documents & Guides
Type TC-ER Control Cable, 12 AWG, 4 Copper Conductors, 600 Volt, Ethylene Propylene Rubber (EPR) Insulation XHHW-2 Chlorinated Polyethylene (CPE) Jacket

Overview

Type TC-ER Control Cable, 12 AWG, 4 Copper Conductors, 600 Volt, Ethylene Propylene Rubber (EPR) Insulation XHHW-2 Chlorinated Polyethylene (CPE) Jacket
Also known as: 59196299

Specifications

Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Jacket: CPE
Gauge: 12 AWG
Volts AC: 600
Jacket: CPE
Material: Copper
Conductors: 4