Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 1297568

Cat #: UTP28X15BL

UPC: 074983063673

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 15ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 15ft.
Also known as: 074983063673, UTP28X15BL

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black