This product has been discontinued.
Comb. Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, Ivory
Item #:
12976
Cat #:
P48-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Combination Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, Ivory, Standard, Device Mount
Overview
Combination Wallplate, 5-Gang, (4) Toggle / (1) Duplex, Thermoset, Ivory, Standard, Device Mount
5-Gang 4-Toggle, 1-Duplex Device Combination Wallplate, Painted Metal, Device Mount, Ivory
Also known as: P48-I
Specifications
Type: | Combination Plate, Wallplate, Toggle/Duplex |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Color: | Ivory |
Gangs: | 5 |
Type: | Combination Plate, Wallplate, Toggle/Duplex |
Size: | Standard |
Color: | Ivory |
Mounting: | Device |
Material: | Plastic |
Gangs: | 5 |
Customer Reviews
No reviews for this product
(0)