HOF P2C228HF BACK OR FRONT CO

Item #: 1297639

Cat #: P2C228HF

UPC: 783510329563

to view pricing and more.
Documents & Guides
HOF P2C228HF BACK OR FRONT CO

Overview

HOF P2C228HF BACK OR FRONT CO
Also known as: 783510329563, P2C228HF

Specifications

Type: Solid Cover
Color: Gray
Material: Steel
Depth: 0.790 in
Height: 85.900 in
Width: 31.400 in
Type: Solid Cover
Material: Steel
Height: 85.900 in
Color: Gray
Depth: 0.790 in
Width: 31.400 in