LED Lensed Troffer Retrofit, 2x4, 23W, 3000L, 4000K, 120-277V

Item #: 1297673

Cat #: 2BLT4R-30L-ADP-SLD-LP840

UPC: 193047313247

to view pricing and more.
Documents & Guides
LED Lensed Troffer Retrofit, 2x4, 23 Watt, 3000 Lumen, 4000K, 82 CRI, 120-277 Volt, Step-Level Dimming, Curved Linear Prisms Diffuser

Overview

LED Lensed Troffer Retrofit, 2x4, 23 Watt, 3000 Lumen, 4000K, 82 CRI, 120-277 Volt, Step-Level Dimming, Curved Linear Prisms Diffuser

The 2BLT4R Relight Assembly was designed to upgrade recessed 2x4 fixtures, including most parabolic and lensed troffers from all major manufacturers. 

Also known as: 193047313247, 2BLT4R-30L-ADP-SLD-LP840

Specifications

Mounting: Recessed
Wattage: 23
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Wattage: 23
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277