LED Linear, Low Profile, 4', 66W, 6700L, 5000K, 120-277V

Item #: 1297696

Cat #: LPM3B4H2W

UPC: 056020934696

to view pricing and more.
Documents & Guides
LED Linear, Low Profile, 4 Foot, 66 Watt, 6700 Lumen, 5000K, 80 CRI, 120-277 Volt, Diffuse Lens, Medium Beam Distribution

Overview

LED Linear, Low Profile, 4 Foot, 66 Watt, 6700 Lumen, 5000K, 80 CRI, 120-277 Volt, Diffuse Lens, Medium Beam Distribution
Also known as: 056020934696, LPM3B4H2W

Specifications

Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 66
Lumens: 6700
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 66
Type: Linear Fixture
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 6700
Light Technology: LED