1.6A, 125V, 239 Series

Item #: 1297931

Cat #: 023901.6MXP

UPC: 079458909975

to view pricing and more.
Documents & Guides
1.6 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

1.6 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458909975, 023901.6MXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 1.600
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 1.600
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag