Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 2.5m, (8.2 ')

Item #: 1298

Cat #: 1492-ACAB025ED69

UPC: 781180608100

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-IF8 (Diff. Current), 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

Overview

Cable, Pre-wired, for 1769-IF8 (Diff. Current), 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector, 2.5 meter, (8.2 Foot)

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. 

Also known as: 781180608100, 1492-ACAB025ED69

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Length: 2.500 m
Conductors: 20
Type: Analog Cable
Length: 2.500 m
Family / Style: 1492
Gauge: 22 AWG