HOF P2KOD20105 PKG 2000X1000X

Item #: 1298054

Cat #: P2KOD20105

UPC: 783510322830

to view pricing and more.
Documents & Guides
HOF P2KOD20105 PKG 2000X1000X

Overview

HOF P2KOD20105 PKG 2000X1000X
Also known as: 783510322830, P2KOD20105

Specifications

Material: Steel
Width: 39.670 in
IP/NEMA Rating: NEMA 12
Height: 78.820 in
Depth: 19.880 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 19.880 in
Width: 39.670 in
Height: 78.820 in