Mogul Conduit Body, Type C, 3", Malleable Iron/HDG

Item #: 1298370

Cat #: BC8HDGWRCG

UPC: 662276421912

to view pricing and more.
Mogul Conduit Body With Cover and Gasket, Type LB, 3 Inch, Iron/Hot Dipped Galvanized Finish, For Use With Rigid/IMC Conduit

Overview

Mogul Conduit Body With Cover and Gasket, Type LB, 3 Inch, Iron/Hot Dipped Galvanized Finish, For Use With Rigid/IMC Conduit

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 662276421912, BC8HDGWRCG

Specifications

Material: Iron Alloy
Hub Diameter: 3 in
Material: Iron Alloy
Hub Diameter: 3 in