13W A19 LED Lamp, 30K

Item #: 1298876

Cat #: S8651

UPC: 045923086519

to view pricing and more.
Documents & Guides
13 Watt; A19 LED; 3000K; Medium base; 220 deg. Beam Angle; 90CRI; 120 Volt

Overview

13 Watt; A19 LED; 3000K; Medium base; 220 deg. Beam Angle; 90CRI; 120 Volt
Also known as: 045923086519, S8651

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Angle: 220°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Angle: 220°
Wattage: 13
Shape: A19 (Arbitrary)