MOLDED CASE CIRCUIT BRKR 600Y/347V 30A

Item #: 1299255

Cat #: BJA36030YP

UPC: 606481154326

to view pricing and more.
Documents & Guides
No Documents Available
MOLDED CASE CIRCUIT BRKR 600Y/347V 30A

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 30A
Also known as: 606481154326, BJA36030YP

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 30
Family / Style: PowerPact
Interrupt Rating DC: 50 kA