Breaker, Motor Protection, 4.0A, C Frame, 3P, DIN Rail Mount, 2NO/NC

Item #: 1299280

Cat #: 140M-C2E-B40-CC

UPC: 781180862182

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Front Mount, 1 Normally Open, 1 Normally Closed Right Side Mount, Auxiliary Contacts

Overview

Breaker, Motor Protection, 4.0 Amp, C Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, 1 Normally Open, 1 Normally Closed, Front Mount, 1 Normally Open, 1 Normally Closed Right Side Mount, Auxiliary Contacts
Also known as: 781180862182, 140M-C2E-B40-CC

Specifications

Poles: 3
Amps: 4
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Black
Volts AC: 600
Family / Style: 140M
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Black
Family / Style: 140M
Amps: 4
Mounting: DIN Rail
Volts AC: 600