Disconnect Switch, Fusible, 30A, 600VAC, Flange Operated, Class J

Item #: 1299558

Cat #: 1494U-J30-C3-N-PC

UPC: 887172851711

to view pricing and more.
Documents & Guides
Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 3 Foot, Non-Metallic Handle, Protective Cover - for Line and Load

Overview

Disconnect Switch, Cable Operated, 100 Amp, Class J, 600 Volt AC, Cable length - 3 Foot, Non-Metallic Handle, Protective Cover - for Line and Load

With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Rockwell Automation® catalog item 1494U-J30-C3-N-PC is a 1494U cable-operated disconnect switch. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172851711, 1494U-J30-C3-N-PC

Specifications

Type: Disconnect Switch, Fusible
Poles: 3
Mounting: Flange
Length: 3 ft
Amps: 30
Material: Stainless Steel
Class: J
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Disconnect Switch, Fusible
Mounting: Flange
Amps: 30
Class: J
Standards: Build America Buy America Compliant
Poles: 3
Length: 3 ft
Material: Stainless Steel
Volts AC: 600