11.5W A19 LED Lamp, 27K

Item #: 1299588

Cat #: S9814

UPC: 045923098147

to view pricing and more.
Documents & Guides
11.5 watt; A19 LED; 2700K; GU24 base; 220' beam spread; 120 volts

Overview

11.5 watt; A19 LED; 2700K; GU24 base; 220' beam spread; 120 volts
Also known as: 045923098147, S9814

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 11.500
Color Temperature: 3000 (Warm White)
Wattage: 11.500
Shape: A19 (Arbitrary)