PowerFlex Air Cooled 753 AC Drive

Item #: 1300219

Cat #: 20F1ANB154JN0NNNNN

UPC: 191326462051

to view pricing and more.
PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, AC Input With Precharge, No DC Terminals, Open Type, 154 Amp, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

Overview

PowerFlex 753 AC Drive, With Embedded I/O, Standard Protection, Forced Air, AC Input With Precharge, No DC Terminals, Open Type, 154 Amp, 60 Horse Power Normal Duty, 50 Horse Power Heavy Duty, 240 (208) Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed (Preferred), None, Blank (No HIM)

he PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.

Also known as: 191326462051, 20F1ANB154JN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 240, 208
Horsepower: 60, 50
Size: Frame 6
Amps: 154
Phase: 3
Volts AC: 240, 208
Size: Frame 6
Type: AC Drive
Horsepower: 60, 50
Amps: 154