
Shockwave™ Linemans 3 in 1 Utility Sockets
Item #: 1300350
Cat #: 49-66-5102
UPC: 045242521319
to view pricing and more.
Documents & Guides
Shockwave™ Linemans 3 in 1 Utility Sockets, For Use with 3/4", 1", and 1-1/8" Square Nuts
Overview
Shockwave™ Linemans 3 in 1 Utility Sockets, For Use with 3/4", 1", and 1-1/8" Square Nuts
The SHOCKWAVE™ lineman's 3-in-1 transmission utility socket provides more secure, efficient fastening in all fastening environments and orientations. The socket features a 3-in-1 square design for single sided fastening, eliminating the drop hazard of removing the socket from the adapter to change sizes. The push and twist barrel lock allows for secure, one-handed size changes, even while wearing gloves. The socket features and interior debris shield that resists interior rust and corrosion from dirt, wood chips and moisture from the jobsite.
Also known as: 045242521319, 49-66-5102
Features & Benefits
- More secure, efficient fastening
- 3-in-1 Square design for single-sided fastening
- For use with 1-1/8 in., 1-5/16 in. and 1-1/2 in. square nuts
- Push and twist barrel lock for secure, one handed size changes
- Debris shield - to resist interior rust and corrosion from dirt, wood chips and moisture on the jobsite
- Includes 7/16 in. hex to 1/2 in. square adapter for use with 7/16 in. quick connect chucks
- Socket features a 1/2 in. square drive
- For use with 3/4 in., 7/8 in. and 1 in. square headed machine bolts
- Designed for the installation and removal of hardware on utility poles
Specifications
| Type: | Socket |
| Type: | Socket |