AFCI TR Duplex 15A 125V BK

Item #: 1300401

Cat #: TRAFCI15BK

UPC: 032664739422

to view pricing and more.
Documents & Guides
Eaton AFCI receptacle, Visual trip indicator light, 15A, 125V, Back wire and side wire, AFCI, Black, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding

Overview

Eaton AFCI receptacle, Visual trip indicator light, 15A, 125V, Back wire and side wire, AFCI, Black, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding

Eaton's Arc Fault Circuit Interrupter (AFCI) receptacles are designed to recognize a dangerous arc in your wiring and immediately break the flow of electricity, thus preventing your electrical system from becoming an ignition source for a fire. The life-saving technology and superior design of AFCI protection, now standard in new construction has been refined over the years to also reduce unwanted nuisance tripping due to interference from electrical devices or appliances. When combined with Eaton�s GFCI technology, Eaton's arc fault receptacles provide fire and electrical safety in one device, and are also available in breakers.

Also known as: 032664739422, TRAFCI15BK

Specifications

Poles: 2
Type: AFCI, Duplex
Color: Black
Amps: 15
Material: PVC
NEMA Configuration: 5-15R
Poles: 2
Color: Black
Material: PVC
Type: AFCI, Duplex
Amps: 15
NEMA Configuration: 5-15R