9W CFL Retrofit LED Lamp, 40K

Item #: 1300436

Cat #: S29852

UPC: 045923298523

to view pricing and more.
Documents & Guides
9 Watt LED PL 4-Pin; 4000K; 1100 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent. DLC ID: PLTQJ675TIRG

Overview

9 Watt LED PL 4-Pin; 4000K; 1100 Lumens; G24q Base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent. DLC ID: PLTQJ675TIRG
Also known as: 045923298523, S29852

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 1100
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 1100
Light Technology: LED
Base: 4-Pin (G24q)
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Wattage: 9
Dimmable: No
Angle: 120°