10W LED CFL Retrofit Lamp, 35K

Item #: 1300574

Cat #: LED-7330-35K-G2

UPC: 844006073602

to view pricing and more.
Documents & Guides
10W Replacing 26W CFL, Omni Directional, 850 lumens, 3500K CCT G/GX24Q 4 Pin Base, Type A Ballast Compatible

Overview

10W Replacing 26W CFL, Omni Directional, 850 lumens, 3500K CCT G/GX24Q 4 Pin Base, Type A Ballast Compatible
Also known as: 844006073602, LED-7330-35K-G2

Specifications

Wattage: 10
Lumens: 850
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 4-Pin (GX24Q)
Type: Ballast Compatible (Type A)
Wattage: 10
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24Q)
Lumens: 850
Light Technology: LED
Type: Ballast Compatible (Type A)