
to view pricing and more.
Documents & Guides
LED LED-7320-27K-G2 10W 4-PING24Q/GX24Q PL-C LED LAMP TYPE A/B UNIV DRVR; 120-277V OR ELECTRONIC BALLAST
Overview
LED LED-7320-27K-G2 10W 4-PING24Q/GX24Q PL-C LED LAMP TYPE A/B UNIV DRVR; 120-277V OR ELECTRONIC BALLAST
Also known as: LED-7320-27K-G2
Specifications
| Wattage: | 10 |
| Lumens: | 1350 |
| Color Temperature: | 2700 (Warm White) |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Wattage: | 10 |
| Color Temperature: | 2700 (Warm White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 1350 |
| Dimmable: | No |