4" Mo Series Iron Mogul Conduit Body W/ Cover

Item #: 1300604

Cat #: MOC-0M-WR

UPC: 783936555140

to view pricing and more.
Documents & Guides
Mo Series - Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers - C Type - Hub Size 4 Inch - Volume 972.0 Cubic Inches

Overview

Mo Series - Iron Mogul Conduit Body With Cover, Gasket, And Built-In Cable Rollers - C Type - Hub Size 4 Inch - Volume 972.0 Cubic Inches

Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.

Also known as: 783936555140, MOC-0M-WR

Features & Benefits

  • A raised dome cover permits additional wiring room
  • Furnished with captive ss screws and gasket
  • LBD, C and UB Series available with builtin cable-pulling rollers on sizes 1-1/2” and larger. Add -WR to catalog number. Example MOLBD-5-WR.

Specifications

Material: Iron
Type: Type C
Hub Diameter: 4 in
Material: Iron
Hub Diameter: 4 in
Type: Type C