Uninterruptible Power Supply, 2200VA, 1800W, 120VAC, Tower

Item #: 1300751

Cat #: SRT2200XLA

UPC: 731304325161

to view pricing and more.
Uniterruptable Power Supply, 2200 VoltAmps, 1800 Watts, 120 Volt Input / Output, Interface Port Smart Slot, Tower Mount

Overview

Uniterruptable Power Supply, 2200 VoltAmps, 1800 Watts, 120 Volt Input / Output, Interface Port Smart Slot, Tower Mount
Also known as: 731304325161, SRT2200XLA

Specifications

Mounting: Tower, Rack
Volts AC: 120
Phase: 1
Wattage: 1800
Volt Amps: 2.200kVA
Mounting: Tower, Rack
Phase: 1
Volt Amps: 2.200kVA
Volts AC: 120
Wattage: 1800