1/2IN NM ULTRA WHIP 10-3 B/R/G 4FT

Item #: 1300897

Cat #: 55311201

UPC: 032886057212

to view pricing and more.
Documents & Guides
1/2IN NM ULTRA WHIP 10-3 B/R/G 4FT

Overview

1/2IN NM ULTRA WHIP 10-3 B/R/G 4FT
Also known as: 032886057212, 55311201

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 6 ft
Stranding: Stranded
Gauge: 10 AWG
Volts AC: 120
Material: Copper
Length: 6 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded