NK Copper Patch Cord, Category 5e, Yello

Item #: 1300909
Cat #: NK5EPC20YLY
UPC:
Sign In or Register to view pricing and more.
Netkey copper patch cord, category 5e, 20 ft., yellow UTP cable.

Overview

Netkey copper patch cord, category 5e, 20 ft., yellow UTP cable.
Also known as: NK5EPC20YLY

Specifications

Material: Copper
Length: 20 ft
Color: Yellow
Shielding: Unshielded
Material: Copper
Color: Yellow
Length: 20 ft
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)