CCP UL98, 30 Amp, Fusible Disconnect, Single-Pole, 60 Hz, Class CC, 200 kAIC, AC/DC

Item #: 1301034
Cat #: CCP2-1-30CC
UPC: 051712709163
Sign In or Register to view pricing and more.
Documents & Guides
CCP UL98, 30 Amp, Fusible Disconnect, Single-Pole, 60 Hz, Class CC, 200 kAIC, AC/DC

Overview

CCP UL98, 30 Amp, Fusible Disconnect, Single-Pole, 60 Hz, Class CC, 200 kAIC, AC/DC
The revolutionary Bussmann™ series CCP with  CUBEFuse ™ is a fused branch circuit disconnect that requires up to 69% less space with ratings up to 400A. The CCP with CUBEFuse simplifies selective coordination and allows for isolation of individual branch circuit loads for safe work practices.
Also known as: 051712709163, CCP2-1-30CC

Specifications

Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 347
Class: CC
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Volts DC: 125
Poles: 1
Volts AC: 347
Interrupt Rating AC: 200 kA
Mounting: DIN Rail
Amps: 30
Class: CC
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)